Shop All Chemicals Starting with A
Spectrum
Amino 1 Propanol, 25ml
Mfr # A2002-25ML
Zoro # G8101821
Free Shipping & Returns
$533.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 35320-23-1
- Chemical Formula C3H9NO
- Shipping Restrictions UN2735, Amines, Liquid, Corrosive, N.O.S., 8, Pg II
- Chemical Container Material Clear Glass
Product Information
- Brand Spectrum
- MFR # A2002-25ML
- Zoro # G8101821
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 mL |
Details
Description
(R)-(-)-2-Amino-1-Propanol, CAS Number 35320-23-1, Molecular Weight F.W. 75.11, Chemical Formula C3H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS WATER QUALITY & CONDITIONING PRODUCTS Filters 20"X4 1/2 Mixed Bed Di (IF-SM-DI020B)
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht (170SS8F)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 6" X 4", PK 12 (MSG6X4)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A