Shop SPECTRUM
See all product information
Create Account
Amino-2-Nitrobenzoic Acid, 25g, Poly
- Mfr # A1892-25GM
- Zoro # G8053269
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Concentration
100 %
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
13280-60-9
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1892-25GM
- Zoro #
- G8053269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 5-Amino-2-Nitrobenzoic Acid
- Concentration
- 100 %
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 13280-60-9
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Container Material
- Poly
- Molecular Weight
- 181.14
- Chemical Formula
- C7H6N2O4
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
5-Amino-2-Nitrobenzoic Acid, Concentration 100 Percent, CAS Number 13280-60-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.