Shop SPECTRUM
See all product information
Create Account
Amino-4-Chlorophenol-6-Sulfonic Acd, 100g
- Mfr # A1448-100GM
- Zoro # G7976637
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
223.63
Chemical Formula
C6H6ClNO4S
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (2-Amino-4-Chlorophenol-6-Sulfonic Acid), 6.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1448-100GM
- Zoro #
- G7976637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 2-Amino-4-Chlorophenol-6-Sulfonic Acid
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 223.63
- Chemical Formula
- C6H6ClNO4S
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (2-Amino-4-Chlorophenol-6-Sulfonic Acid), 6.1, PG III
- Chemical Container Material
- Amber Glass
- CAS Number
- 88-23-3
- Shelf Life
- 24 mo
- Concentration
- 100 %
- Container Material
- Amber Glass
Description
2-Amino-4-Chlorophenol-6-Sulfonic Acid, Concentration 100 Percent, CAS Number 88-23-3, Molecular Weight 223.63, Chemical Formula C6H6ClNO4S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solids, Organic, n.o.s. (2-Amino-4-Chlorophenol-6-Sulfonic Acid), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.