Shop SPECTRUM
See all product information
Create Account
Amino Aphthol Sulfonic, C10H9NO4S, 25g
- Mfr # A0367-25G
- Zoro # G8138888
product price:Â
$
53.19
/ea
Key Features
Chemical Container Size
25 g
Calibration Certificate
No
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0367-25G
- Zoro #
- G8138888
- UPC #
- -
- Country of Origin
- Japan
- Item
- Amino Aphthol Sulfonic Acid
- Calibration Certificate
- No
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C10H9NO4S
- Molecular Weight
- 239.25
- Shelf Life
- 24 mo
- CAS Number
- 116-63-2
- Shipping Restrictions
- Non-Hazardous For Transportation
Dimensions
- Chemical Container Size
- 25 g
Description
Amino Aphthol Sulfonic Acid, CAS Number 116-63-2, Molecular Weight 239.25, Chemical Formula C10H9NO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Non-Hazardous For Transportation
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.