Shop SPECTRUM
See all product information
Create Account
K Sorbate, Grnlr, NF, 12kg
- Mfr # PO301-12KG
- Zoro # G7987791
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H7KO2
Chemical Container Material
Fiberboard
Chemical Grade
NF
Molecular Weight
150.22
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO301-12KG
- Zoro #
- G7987791
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sorbate, Granular, NF
- Chemical Formula
- C6H7KO2
- Chemical Container Material
- Fiberboard
- Chemical Grade
- NF
- Molecular Weight
- 150.22
- Shelf Life
- 24 mo
- CAS Number
- 590-00-1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Sorbate, Granular, NF, CAS Number 590-00-1, Molecular Weight 150.22, Chemical Formula C6H7KO2, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.