Shop All Chemicals Starting with A
Spectrum
Amino Hydrazino Mercapto 1, 2, 4, 25g
Mfr # A0956-25G
Zoro # G8099572
Free Shipping & Returns
$283.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- CAS Number 1750-12-5
- Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
- Chemical Container Size 25 g
Product Information
- Brand Spectrum
- MFR # A0956-25G
- Zoro # G8099572
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
4-Amino-3-Hydrazino-5-Mercapto-1,2,4-Triazole, CAS Number 1750-12-5, Molecular Weight F.W. 146.17, Chemical Formula C2H6N6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- CELLTREAT Pipette, Sterile, 10mL, PK500 (229244)
- MEDEGEN MEDICAL PRODUCTS Pitcher Plus, Turquoise, 28 oz., PK100 (H222-07)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A