Shop All Chemicals Starting with A
Spectrum
Amino Hydrazino Mercapto 1, 2, 4, 5g
Mfr # A0956-5G
Zoro # G8115462
Free Shipping & Returns
$90.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
- CAS Number 1750-12-5
- Chemical Formula C2H6N6S
- Shelf Life 24 mo
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # A0956-5G
- Zoro # G8115462
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Description
4-Amino-3-Hydrazino-5-Mercapto-1,2,4-Triazole, CAS Number 1750-12-5, Molecular Weight F.W. 146.17, Chemical Formula C2H6N6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A