Shop All Chemicals Starting with A
Spectrum
Amino Hydroxypyrazole, 25g
Mfr # A1589-25G
Zoro # G8130250
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Size 25 g
- Chemical Formula C3H5N3O
Product Information
- Brand Spectrum
- MFR # A1589-25G
- Zoro # G8130250
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
3-Amino-5-Hydroxypyrazole, CAS Number 6126-22-3, Molecular Weight F.W. 99.09, Chemical Formula C3H5N3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- SANI-CHECK Sani-Check SRB, 25 Tests/Kit (100)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A