Shop All Chemicals Starting with A
Spectrum
Amino Hydroxypyrazole, 5g
Mfr # A1589-5G
Zoro # G8135710
product price: $69.99
/ea
$69.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- CAS Number 6126-22-3
- Molecular Weight F.W. 99.09
- Chemical Container Size 5 g
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # A1589-5G
- Zoro # G8135710
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Description
3-Amino-5-Hydroxypyrazole, CAS Number 6126-22-3, Molecular Weight F.W. 99.09, Chemical Formula C3H5N3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A