Shop All Chemicals Starting with A
Spectrum
Amino Hydroxyquinoline, 5g
Mfr # A1005-5G
Zoro # G8278687
Free Shipping & Returns
$229.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula C9H8N2O.2HCl
- Chemical Container Type Bottle
- Chemical Container Size 5 g
- Chemical Container Material Clear Glass
Product Information
- Brand Spectrum
- MFR # A1005-5G
- Zoro # G8278687
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Description
5-Amino-8-Hydroxyquinoline Dihydrochloride, CAS Number 21302-43-2, Molecular Weight F.W. 233.09, Chemical Formula C9H8N2O.2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRY TECHNOLOGIES COOKSON ELECT Fry Technologies Cookson Elect 40-60 Solder With Rosin Core AM11406 (AM11406)
- QORPAK Bottle, 16 oz, PK144 (PLC-03420)
- AMSCOPE 40X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL40X-INF-V300)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A