This item is Discontinued.

Spectrum Amino Methylbenzoic Acid, 5g A2364-25G

Amino Methylbenzoic Acid, 5g (Discontinued)

  • Mfr # A2364-25G
  • Zoro # G8193941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2364-25G
Zoro #
G8193941
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
5-Acetyl-2-Thiopheneboronic Acid
Chemical Formula
C6H7BO3S
Molecular Weight
169.99
CAS Number
206551-43-1
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

5-Acetyl-2-Thiopheneboronic Acid, CAS Number 206551-43-1, Molecular Weight 169.99, Chemical Formula C6H7BO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.