This item is Discontinued.

Spectrum Amino Methylbenzothiazole, 100g A0714-100G

Amino Methylbenzothiazole, 100g (Discontinued)

  • Mfr # A0714-100G
  • Zoro # G8209299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0714-100G
Zoro #
G8209299
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
2-Amino-6-Methylbenzothiazole
Chemical Container Material
Clear Glass
Chemical Formula
C8H8N2S
CAS Number
2536-91-6
Molecular Weight
F.W. 164.23
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

2-Amino-6-Methylbenzothiazole, CAS Number 2536-91-6, Molecular Weight 164.23 F.W., Chemical Formula C8H8N2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2934.20.3000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.