Shop SPECTRUM
See all product information
Create Account
Aminoacetonitrile Sulfate, 25g
- Mfr # A1327-25GM
- Zoro # G8080051
product price:
$
92.99
/ea
Key Features
Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
210.21
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1327-25GM
- Zoro #
- G8080051
- UPC #
- -
- Country of Origin
- United States
- Item
- Aminoacetonitrile Sulfate
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 210.21
- Chemical Container Material
- Amber Glass
- CAS Number
- 5466-22-8
- Shelf Life
- 24 mo
- Chemical Formula
- C4H8N4¿H2SO4
- Shipping Restrictions
- UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG III
- Concentration
- 100 %
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Aminoacetonitrile Sulfate, Concentration 100 Percent, CAS Number 5466-22-8, Molecular Weight 210.21, Chemical Formula C4H8N4¿H2SO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.