Shop All Chemicals Starting with A
Spectrum
Aminobenzamide, 25g
Mfr # A0262-25G
Zoro # G8203279
$51.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Molecular Weight F.W. 136.15
- Chemical Container Type Bottle
- Chemical Container Size 25 g
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # A0262-25G
- Zoro # G8203279
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
2-Aminobenzamide, CAS Number 88-68-6, Molecular Weight F.W. 136.15, Chemical Formula C7H8N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370052)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- RPI 4-Nitrophenyl Phosphate, 1 G (N98200-1.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A