Shop All Chemicals Starting with A
Spectrum
Aminobenzoic Acid, 500g
Mfr # A0268-25G
Zoro # G8160761
$42.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C7H7NO2
- Shelf Life 24 mo
- CAS Number 99-05-8
- Chemical Container Material Clear Glass
- Molecular Weight 137.14
Product Information
- Brand Spectrum
- MFR # A0268-25G
- Zoro # G8160761
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
3-Aminobenzoic Acid, CAS Number 99-05-8, Molecular Weight 137.14, Chemical Formula C7H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA Ministar 20 Digital (0025006561)
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- COVIDIEN Luer Lock Sterile Syringe, 60cc, PK30 (S60L019777)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A