Shop All Chemicals Starting with A
Spectrum
Aminobenzoic Acid, USP, 100g
Mfr # AM150-100GM06
Zoro # G7979769
product price: $74.59
/ea
$74.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 100 g
- Molecular Weight F.W. 137.14
- Chemical Container Material Amber Glass
- Chemical Formula C7H7NO2
Product Information
- Brand Spectrum
- MFR # AM150-100GM06
- Zoro # G7979769
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 100 g |
Details
Description
Aminobenzoic Acid, USP, CAS Number 150-13-0, Molecular Weight F.W. 137.14, Chemical Formula C7H7NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HACH SAMPLE CELLS FOR RATIO TURBIDIMETER OTHER GLASSWARE, 6PK (2084900)
- LAB SAFETY SUPPLY Beaker, 5000mL, Polypropylene (6FAE9)
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- BARNSTEAD Glass Bottle, for all MegaPure Glass Stil (413934)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A