Shop All Chemicals Starting with A
Spectrum
Aminobenzoic Acid, USP, 2.5kg
Mfr # AM150-2.5KG13
Zoro # G7929448
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C7H7NO2
- CAS Number 150-13-0
- Shelf Life 24 mo
- Chemical Grade USP
- Chemical Container Type Drum
Product Information
- Brand Spectrum
- MFR # AM150-2.5KG13
- Zoro # G7929448
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 2.5 kg |
Details
Description
Aminobenzoic Acid, USP, CAS Number 150-13-0, Molecular Weight F.W. 137.14, Chemical Formula C7H7NO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TF 36, 0.2 um, with FNPT in, PK 5 (2601T)
- ZORO SELECT Wide Mouth Bottle, 125ml, PK48 (3TRW4)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- ROCKER SCIENTIFIC CO LTD Rocker 300C Vacuum Filtration System (189302-11)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A