Shop All Chemicals Starting with A
Spectrum
Aminobenzoic Acid, USP, 500g
Mfr # AM150-500GM10
Zoro # G7901457
Free Shipping & Returns
$205.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Chemical Formula C7H7NO2
- Chemical Container Type Bottle
- Chemical Container Material Amber Glass
- CAS Number 150-13-0
Product Information
- Brand Spectrum
- MFR # AM150-500GM10
- Zoro # G7901457
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Description
Aminobenzoic Acid, USP, CAS Number 150-13-0, Molecular Weight F.W. 137.14, Chemical Formula C7H7NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- BEING SCIENTIFIC Incubator (BIT-16)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- LOVIBOND DT Cartridge, EDTA, 0.0800 M (DT020-01)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A