Shop All Chemicals Starting with A
Spectrum
Aminoguanidine Bicarbonate, 25g
Mfr # A0307-25G
Zoro # G8129243
product price: $29.55
/ea
$29.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shelf Life 24 mo
- Chemical Container Size 25 g
- CAS Number 2582-30-1
- Chemical Formula CH6N4.H2CO3
Product Information
- Brand Spectrum
- MFR # A0307-25G
- Zoro # G8129243
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
Aminoguanidine Bicarbonate, CAS Number 2582-30-1, Molecular Weight F.W. 136.11, Chemical Formula CH6N4.H2CO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- VEE GEE Refractometer, Handheld, 0-100 (43036)
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- SP BEL-ART Clavies Transparent Autoclave Bag, PK100 (H13185-1224)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A