Shop All Chemicals Starting with A
Spectrum
Aminomalononitrile P Toluenesulfonate, 5g
Mfr # A1119-5G
Zoro # G8159483
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
- CAS Number 5098-14-6
- Chemical Grade Reagent
- Chemical Formula C3H3N3.C7H8O3S
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # A1119-5G
- Zoro # G8159483
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Description
Aminomalononitrile P-Toluenesulfonate, CAS Number 5098-14-6, Molecular Weight F.W. 253.28, Chemical Formula C3H3N3.C7H8O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Black, Polyethylene, PK1000 (118240K)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- SEM PAINTS Vinyl Prep (38343)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A