Spectrum

Aminomalononitrile P Toluenesulfonate


product price: $426.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Molecular Weight F.W. 253.28
  • Chemical Grade Reagent
  • CAS Number 5098-14-6
  • Chemical Formula C3H3N3.C7H8O3S
  • Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
See all product information

Product Information

Dimensions

Chemical Container Size 25 g

Details

Item Aminomalononitrile P-Toluenesulfonate
Molecular Weight F.W. 253.28
Chemical Grade Reagent
CAS Number 5098-14-6
Chemical Formula C3H3N3.C7H8O3S
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Shelf Life 24 mo
Chemical Container Type Bottle
Chemical Container Material Clear Glass

Description

Aminomalononitrile P-Toluenesulfonate, CAS Number 5098-14-6, Molecular Weight F.W. 253.28, Chemical Formula C3H3N3.C7H8O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.