Shop All Chemicals Starting with A
Spectrum
Aminophenol, 25g
Mfr # A0335-25G
Zoro # G8225399
product price: $39.15
/ea
$39.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 109.13
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Shipping Restrictions UN2512, Aminophenols, 6.1, PG III
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # A0335-25G
- Zoro # G8225399
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
2-Aminophenol, CAS Number 95-55-6, Molecular Weight F.W. 109.13, Chemical Formula C6H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2512, Aminophenols, 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 250mL (F304250)
- NALGENE PP Scissor-Type Forceps, Blue PP, PK 12 (6320-0010)
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 (CP7112)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A