Shop All Chemicals Starting with A
Spectrum
Aminophenylboronic Acid, 5g
Mfr # A1281-1G
Zoro # G8239852
product price: $42.99
/ea
$42.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shelf Life 24 mo
- Molecular Weight 136.95
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # A1281-1G
- Zoro # G8239852
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 g |
Details
Description
3-Aminophenylboronic Acid, CAS Number 206658-89-1, Molecular Weight 136.95, Chemical Formula C6H8BNO2.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Fume Hood Fitting (GRL3185N-LR-A)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- LOVIBOND ALKA-M HR Photometer Tablets (513240BT)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A