This item is Discontinued.

Spectrum Aminopiperidine, 25ml A1591-25ML

Aminopiperidine, 25ml (Discontinued)

  • Mfr # A1591-25ML
  • Zoro # G8191053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1591-25ML
Zoro #
G8191053
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
4-Aminopiperidine
Shipping Restrictions
UN2734, Amines, Liquid, Corrosive, Flammable, n.o.s., 8, PG I
Chemical Formula
C5H12N2
Molecular Weight
F.W. 100.17
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
13035-19-3

Description

4-Aminopiperidine, CAS Number 13035-19-3, Molecular Weight F.W. 100.17, Chemical Formula C5H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2734, Amines, Liquid, Corrosive, Flammable, n.o.s., 8, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.