This item is Discontinued.

Spectrum Aminoterephthalic Acid, 25g A1290-500G

Aminoterephthalic Acid, 25g (Discontinued)

  • Mfr # A1290-500G
  • Zoro # G8290368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1290-500G
Zoro #
G8290368
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
5-Aminoisophthalic Acid
Shelf Life
24 mo
Molecular Weight
181.15
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C8H7NO4.xH2O
Chemical Grade
Reagent
CAS Number
99-31-0

Description

5-Aminoisophthalic Acid, CAS Number 99-31-0, Molecular Weight 181.15, Chemical Formula C8H7NO4.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.