Shop SPECTRUM
See all product information
Create Account
Ammnm Chlrd, Grnlr, Rgnt, ACS, 2.5kg, PK4
- Mfr # A1165-2.5KG-CS4
- Zoro # G8010517
product price:Â
$
708.99
/pk of 4, $177.25/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
53.49
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1165-2.5KG-CS4
- Zoro #
- G8010517
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Chloride
- Shelf Life
- 24 mo
- Molecular Weight
- 53.49
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Formula
- NH4Cl
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- CAS Number
- 12125-02-9
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Chloride
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Features
- Hygroscopic
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- A
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Chloride, Concentration Not Applicable, CAS Number 12125-02-9, Molecular Weight 53.49, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.