Shop SPECTRUM
See all product information
Create Account
Aspirin, USP, 100g
- Mfr # AS130-100GM
- Zoro # G8080237
product price:Â
$
51.59
/ea
Key Features
Chemical Container Size
100 g
Chemical Grade
USP
CAS Number
50-78-2
Shelf Life
36 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Acetylsalicylic Acid), 6.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS130-100GM
- Zoro #
- G8080237
- UPC #
- -
- Country of Origin
- United States
- Item
- Aspirin, USP
- Chemical Grade
- USP
- CAS Number
- 50-78-2
- Shelf Life
- 36 mo
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (Acetylsalicylic Acid), 6.1, PG III
- Molecular Weight
- 180.16
- Chemical Container Type
- Bottle
- Chemical Formula
- C9H8O4
- Chemical Container Material
- Plastic
- Container Material
- Poly
- Standards
- 21CFR Part 211 in FDA
Dimensions
- Chemical Container Size
- 100 g
Description
Aspirin, USP, CAS Number 50-78-2, Molecular Weight 180.16, Chemical Formula C9H8O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 36 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Acetylsalicylic Acid), 6.1, PG III, Standards 21CFR Part 211 in FDA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.