Shop SPECTRUM
See all product information
Create Account
Anilino-1-Naphthalenesulfonic Acid, 5g
- Mfr # A1297-5GM
- Zoro # G6581602
product price:Â
$
79.69
/ea
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1297-5GM
- Zoro #
- G6581602
- UPC #
- -
- Country of Origin
- United States
- Item
- 8-Anilino-1-Naphthalenesulfonic Acid
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C16H13NO3S
- Container Material
- Amber Glass
- Concentration
- 100 %
- Molecular Weight
- 299.34
- CAS Number
- 82-76-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 5 g
Description
8-Anilino-1-Naphthalenesulfonic Acid, Concentration 100 Percent, CAS Number 82-76-8, Molecular Weight 299.34, Chemical Formula C16H13NO3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.