Shop SPECTRUM
See all product information
Create Account
Ammnm Ntrt, Grnlr, Rgnt, ACS, 25kg
- Mfr # A1215-25KGBL
- Zoro # G7979279
product price:Â
$
1,841.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Fiberboard
Chemical Formula
NH4NO3
Shelf Life
24 mo
Chemical Grade
ACS
CAS Number
6484-52-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1215-25KGBL
- Zoro #
- G7979279
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Nitrate
- Chemical Container Material
- Fiberboard
- Chemical Formula
- NH4NO3
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- CAS Number
- 6484-52-2
- Special Information
- Deliquescent
- Molecular Weight
- 80.04
- Shipping Restrictions
- UN1942, Ammonium Nitrate, 5.1, PG III
- Chemical Container Type
- Drum
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Nitrate
- Features
- Deliquescent
- Container Material
- Fiberboard
- Form
- Powder
- REMOVE - Previous PI Node
- A
- Quantity
- 25
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 25 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 kg
Description
Ammonium Nitrate, Concentration Not Applicable, CAS Number 6484-52-2, Molecular Weight 80.04, Chemical Formula NH4NO3, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 25 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1942, Ammonium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Deliquescent
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.