Shop All Chemicals Starting with A
Spectrum
Ammnm PrxydiSlft, Crstl, Biotc, 2.5kg
Mfr # A1227-2.5KG
Zoro # G7997689
Free Shipping & Returns
$903.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 228.19
- Chemical Container Type Bottle
- CAS Number 7727-54-0
- Chemical Container Size 2.5 kg
- Shipping Restrictions UN1444, Ammonium Persulfate, 5.1, PG III
Product Information
- Brand Spectrum
- MFR # A1227-2.5KG
- Zoro # G7997689
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 2.5 kg |
Details
Description
Ammonium Peroxydisulfate, Crystal, Biotech Grade, CAS Number 7727-54-0, Molecular Weight 228.19, Chemical Formula (NH4)2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1444, Ammonium Persulfate, 5.1, PG III, Special Information Polymerization Catalyst For Acrylamide
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Sided Preclean Jar, 250ml, PK12 (3TRV1)
- GLOBE SCIENTIFIC Carboy, Round with Handles, HDPE, White PP Screwcap, 50 Liter, Molded Graduations (7340050)
- BRITA Bottle Replacement Filters (36461)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A