Shop All Chemicals Starting with A
Spectrum
Ammnm PrxydiSlft, Crstl, Biotc, 500g
Mfr # A1227-500GM
Zoro # G8067451
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula (NH4)2S2O8
- Chemical Container Material Plastic
- Shelf Life 24 mo
- Shipping Restrictions UN1444, Ammonium Persulfate, 5.1, PG III
- Chemical Grade Purified
Product Information
- Brand Spectrum
- MFR # A1227-500GM
- Zoro # G8067451
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Description
Ammonium Peroxydisulfate, Crystal, Biotech Grade, CAS Number 7727-54-0, Molecular Weight 228.19, Chemical Formula (NH4)2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1444, Ammonium Persulfate, 5.1, PG III, Special Information Polymerization Catalyst For Acrylamide
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #4, PK 30 (NST4-S)
- LABCONCO Labconco Oval PP Cupsink (4005200)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A