Shop SPECTRUM
See all product information
Create Account
Sodium Phosphate Dibasic, Dihydrate, 2.5kg
- Mfr # S1108-2.5KG13
- Zoro # G8048402
product price:
$
412.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
CAS Number
10028-24-7
Chemical Grade
FCC
Molecular Weight
F.W. 177.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1108-2.5KG13
- Zoro #
- G8048402
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate Dibasic, Dihydrate, FCC
- Chemical Container Material
- Plastic
- CAS Number
- 10028-24-7
- Chemical Grade
- FCC
- Molecular Weight
- F.W. 177.99
- Chemical Container Type
- Bottle
- Chemical Formula
- Na2HPO4¿2H2O
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Phosphate Dibasic, Dihydrate, FCC, CAS Number 10028-24-7, Molecular Weight F.W. 177.99, Chemical Formula Na2HPO4�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.