Shop SPECTRUM
See all product information
Create Account
Ammonia, NH3,500mL
- Mfr # A2237-500ML
- Zoro # G8245233
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Shelf Life
24 mo
Molecular Weight
17.03
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2237-500ML
- Zoro #
- G8245233
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ammonia
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
- Shelf Life
- 24 mo
- Molecular Weight
- 17.03
- Chemical Container Type
- Bottle
- CAS Number
- 7664-41-7
- Chemical Grade
- Reagent
- Chemical Formula
- NH3
- Calibration Certificate
- No
- Concentration
- 4%
Dimensions
- Chemical Container Size
- 500 mL
Description
Ammonia, CAS Number 7664-41-7, Molecular Weight F.W. 17.03, Chemical Formula NH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.