Shop SPECTRUM
See all product information
Create Account
Aminoguanidine Hydrochloride, 100g
- Mfr # A3814-100GM
- Zoro # G8089020
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
110.55
Concentration
100 %
Chemical Formula
CH6N4¿HCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3814-100GM
- Zoro #
- G8089020
- UPC #
- -
- Country of Origin
- United States
- Item
- Aminoguanidine Hydrochloride
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- 110.55
- Concentration
- 100 %
- Chemical Formula
- CH6N4¿HCl
- CAS Number
- 1937-19-5
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 g
Description
Aminoguanidine Hydrochloride, Concentration 100 Percent, CAS Number 1937-19-5, Molecular Weight 110.55, Chemical Formula CH6N4.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.