Shop SPECTRUM
See all product information
Create Account
Ammonium Acetate, Crstl, Rgnt, ACS, 2.5kg
- Mfr # A1120-2.5KG
- Zoro # G8092493
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
CAS Number
631-61-8
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1120-2.5KG
- Zoro #
- G8092493
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Acetate
- Chemical Container Material
- Plastic
- CAS Number
- 631-61-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C2H7NO2
- Chemical Grade
- ACS
- Molecular Weight
- 77.08
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Acetate
- Special Information
- Deliquescent
- Container Material
- Plastic
- Form
- Powder
- Features
- Deliquescent
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Acetate, Concentration Not Applicable, CAS Number 631-61-8, Molecular Weight 77.08, Chemical Formula C2H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.