Shop SPECTRUM
See all product information
Create Account
Ammnm Slft, Crstl, Rgnt, ACS, 50kg
- Mfr # A1245-50KGBL
- Zoro # G8053180
product price:Â
$
1,309.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7783-20-2
Chemical Container Material
Fiberboard
Chemical Container Type
Drum
Chemical Formula
(NH4)2SO4
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1245-50KGBL
- Zoro #
- G8053180
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Sulfate
- CAS Number
- 7783-20-2
- Chemical Container Material
- Fiberboard
- Chemical Container Type
- Drum
- Chemical Formula
- (NH4)2SO4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Molecular Weight
- 132.14
- Shelf Life
- 24 mo
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Ammonium Sulfate
- Form
- Powder
- Purity
- 99 %
- Container Material
- Fiberboard
- Features
- Pyridine Free
- Quantity
- 50
- Volume
- 50 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Chemical Properties
- Pyridine Free
Description
Ammonium Sulfate, Concentration Not Applicable, CAS Number 7783-20-2, Molecular Weight 132.14, Chemical Formula (NH4)2SO4, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.