Shop SPECTRUM
See all product information
Create Account
Ammonium Bicarbonate, Crystal, Reagent
- Mfr # A1125-500GM10
- Zoro # G8005081
product price:Â
$
71.19
/ea
Key Features
Form
Powder
Chemical Grade
Lab
CAS Number
1066-33-7
Chemical Container Type
Bottle
Molecular Weight
79.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1125-500GM10
- Zoro #
- G8005081
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate
- Form
- Powder
- Chemical Grade
- Lab
- CAS Number
- 1066-33-7
- Chemical Container Type
- Bottle
- Molecular Weight
- 79.06
- Chemical Formula
- NH4HCO3
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Application
- Commercial
- Container Type
- Bottle
- Color
- Colorless
- Concentration
- 10 % w/v
- Product Type
- Ammonium Bicarbonate
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- REMOVE - Previous PI Node
- A
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Bicarbonate, Concentration 10 Percent w/v, CAS Number 1066-33-7, Molecular Weight 79.06, Chemical Formula NH4HCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.