Shop SPECTRUM
See all product information
Create Account
2-Aminoethanol, Reagent, ACS, 4L
- Mfr # ET100-4LTGL55
- Zoro # G7941707
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Type
Bottle
Shipping Restrictions
UN2491, Ethanolamine, 8, PG III
Molecular Weight
61.08
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET100-4LTGL55
- Zoro #
- G7941707
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Aminoethanol, Reagents, ACS
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2491, Ethanolamine, 8, PG III
- Molecular Weight
- 61.08
- CAS Number
- 141-43-5
- Chemical Formula
- C2H7NO
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 4 L
Description
2-Aminoethanol, Reagent, ACS, CAS Number 141-43-5, Molecular Weight F.W. 61.08, Chemical Formula C2H7NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2491, Ethanolamine, 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.