Ammonium Bicarbonate, Crystal, Reagent, PK4
- Mfr # A1125-2.5KG76
- Zoro # G7940438
product price:Â
$
477.99
/pk of 4, $119.50/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Grade
Lab
Chemical Container Size
2.5 kg
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1125-2.5KG76
- Zoro #
- G7940438
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate
- Form
- Powder
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- NH4HCO3
- Molecular Weight
- 79.06
- CAS Number
- 1066-33-7
- Chemical Container Material
- Plastic
- Application
- Commercial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Ammonium Bicarbonate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Bicarbonate, Concentration Not Applicable, CAS Number 1066-33-7, Molecular Weight 79.06, Chemical Formula NH4HCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.