Shop SPECTRUM
See all product information
Create Account
Potassium Persulfate, Reagent, 125g
- Mfr # P1375-125GM07
- Zoro # G8020518
product price:Â
$
56.89
/ea
Key Features
Chemical Grade
Reagent
Molecular Weight
F.W. 270.32
Chemical Formula
K2S2O8
Shipping Restrictions
UN1492, Potassium persulfate, 5.1, PG III
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1375-125GM07
- Zoro #
- G8020518
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Persulfate, Crystal, Reagents
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 270.32
- Chemical Formula
- K2S2O8
- Shipping Restrictions
- UN1492, Potassium persulfate, 5.1, PG III
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 7727-21-1
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Persulfate, Crystal, Reagent, CAS Number 7727-21-1, Molecular Weight F.W. 270.32, Chemical Formula K2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1492, Potassium persulfate, 5.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.