Shop All Chemicals Starting with A
Spectrum
Ammonium Chloride, Granular, USP, 500g
Mfr # AM175-500GM10
Zoro # G8031812
Free Shipping & Returns
$143.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula NH4Cl
- Chemical Container Size 500 g
- Molecular Weight F.W. 53.49
- Chemical Grade USP
- Chemical Container Material Plastic
Product Information
- Brand Spectrum
- MFR # AM175-500GM10
- Zoro # G8031812
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Description
Ammonium Chloride, Granular, USP, CAS Number 12125-02-9, Molecular Weight F.W. 53.49, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229743)
- ADVANTECH MANUFACTURING Testing Pan Cover, Brass, 8 In (CB8)
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A