Shop SPECTRUM

Ammonium Fluoborate, Crystal, 125g

  • Mfr # A1180-125GM07
  • Zoro # G8089370

product price: 
$
86.29
/ea

Key Features

CAS Number
13826-83-0
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Container Size
125 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1180-125GM07
Zoro #
G8089370
UPC #
-
Country of Origin
United States
Item
Ammonium Fluoborate
CAS Number
13826-83-0
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Molecular Weight
104.84
Chemical Formula
NH4BF4
Chemical Grade
Technical
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Ammonium Fluoborate
Container Material
Plastic
Special Information
Moisture Sensitive
Form
Powder
Shipping Restrictions
UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Ammonium Fluoborate), 8, PG III
Features
Moisture Sensitive
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
A
Volume
125 g
Storage Temperature - Minimum
20 Degrees C
Quantity
125
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Ammonium Fluoborate, Concentration Not Applicable, CAS Number 13826-83-0, Molecular Weight 104.84, Chemical Formula NH4BF4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Ammonium Fluoborate), 8, PG III, Standards Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.