Shop SPECTRUM
See all product information
Create Account
Ammonium Oxalate, Monohydrate, Crstl, Rgnt,
- Mfr # A1220-2.5KG
- Zoro # G8052453
product price:
$
502.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
142.11
Chemical Grade
ACS
Chemical Formula
C2H8O4N2¿H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1220-2.5KG
- Zoro #
- G8052453
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Oxalate
- Molecular Weight
- 142.11
- Chemical Grade
- ACS
- Chemical Formula
- C2H8O4N2¿H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 6009-70-7
- Chemical Container Type
- Bottle
- Application
- Commercial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Ammonium Oxalate
- Features
- Monohydrate
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Chemical Properties
- Monohydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Oxalate, Concentration Not Applicable, CAS Number 6009-70-7, Molecular Weight 142.11, Chemical Formula C2H8O4N2�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.