Amyl Acetate, Reagent, 4L, PK4
- Mfr # A1280-4LTGL97
- Zoro # G7952502
product price:Â
$
1,383.99
/pk of 4, $346.00/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Shipping Restrictions
UN1104, Amyl Acetate, 3, PG III
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1280-4LTGL97
- Zoro #
- G7952502
- UPC #
- -
- Country of Origin
- United States
- Item
- Amyl Acetate
- Shipping Restrictions
- UN1104, Amyl Acetate, 3, PG III
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 130.19
- Chemical Formula
- C7H14O2
- Shelf Life
- 24 mo
- CAS Number
- 628-63-7
Dimensions
- Chemical Container Size
- 4 L
Description
Amyl Acetate, CAS Number 628-63-7, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1104, Amyl acetate, 3, PG III, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.