Shop SPECTRUM
See all product information
Create Account
Dodecyl Alcohol, Reagent, ACS, 100g
- Mfr # D1067-100GM06
- Zoro # G8081792
product price:Â
$
62.69
/ea
Key Features
Shelf Life
24 mo
CAS Number
112-53-8
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Chemical Formula
CH3(CH2)11OH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1067-100GM06
- Zoro #
- G8081792
- UPC #
- -
- Country of Origin
- United States
- Item
- Dodecyl Alcohol, Reagents, ACS
- Shelf Life
- 24 mo
- CAS Number
- 112-53-8
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Chemical Formula
- CH3(CH2)11OH
- Shipping Restrictions
- UN3077, Environmentally hazardous substance, solid , n.o.s. (dodecyl alcohol), 9, PG III, Marine Pollutant
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 186.34
Dimensions
- Chemical Container Size
- 100 g
Description
Dodecyl Alcohol, Reagent, ACS, CAS Number 112-53-8, Molecular Weight F.W. 186.34, Chemical Formula CH3(CH2)11OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally hazardous substance, solid , n.o.s. (dodecyl alcohol), 9, PG III, Marine Pollutant
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.