This item is Discontinued.

Spectrum Amyloxybenzoic Acid, 25g A0700-25G

Amyloxybenzoic Acid, 25g (Discontinued)

  • Mfr # A0700-25G
  • Zoro # G8294909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0700-25G
Zoro #
G8294909
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
N-(2-Acetamido)-2-Aminoethanesulfonic Acid
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
7365-82-4
Shelf Life
24 mo
Chemical Formula
C4H10N2O4S
Chemical Container Material
Clear Glass
Molecular Weight
182.19

Description

N-(2-Acetamido)-2-Aminoethanesulfonic Acid, CAS Number 7365-82-4, Molecular Weight 182.19, Chemical Formula C4H10N2O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.