Anilino-1-naphthalenesulfonic Acid, 500g
- Mfr # A1297-500GM
- Zoro # G8052900
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Concentration
100 %
Shelf Life
24 mo
Chemical Container Size
500 g
CAS Number
82-76-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1297-500GM
- Zoro #
- G8052900
- UPC #
- -
- Country of Origin
- United States
- Item
- 8-Anilino-1-naphthalenesulfonic Acid
- Chemical Container Material
- Amber Glass
- Concentration
- 100 %
- Shelf Life
- 24 mo
- CAS Number
- 82-76-8
- Chemical Formula
- C16H13NO3S
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- 299.34
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
8-Anilino-1-naphthalenesulfonic Acid, Concentration 100 Percent, CAS Number 82-76-8, Molecular Weight 299.34, Chemical Formula C16H13NO3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.