Manganese Sulfate, USP, 2.5kg
- Mfr # M1114-2.5KG13
- Zoro # G7946832
product price:
$
453.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
MnSO4¿H2O
Chemical Container Material
Plastic
Chemical Grade
USP
CAS Number
10034-96-5
Molecular Weight
138.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1114-2.5KG13
- Zoro #
- G7946832
- UPC #
- -
- Country of Origin
- United States
- Item
- Manganese Sulfate
- Chemical Formula
- MnSO4¿H2O
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- CAS Number
- 10034-96-5
- Molecular Weight
- 138.38
- Chemical Container Type
- Bottle
- Shelf Life
- 36 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Manganese Sulfate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Features
- Hygroscopic
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Monohydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Manganese Sulfate, Concentration Not Applicable, CAS Number 10034-96-5, Molecular Weight 138.38, Chemical Formula MnSO4¿H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.