Shop SPECTRUM
See all product information
Create Account
Ammnm Bifluoride, Flake, 2.5kg
- Mfr # A1135-2.5KG
- Zoro # G7955488
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
1341-49-7
Chemical Formula
NH4F; HF
Shipping Restrictions
UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1135-2.5KG
- Zoro #
- G7955488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Ammonium Bifluoride
- Shelf Life
- 24 mo
- CAS Number
- 1341-49-7
- Chemical Formula
- NH4F; HF
- Shipping Restrictions
- UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Molecular Weight
- 57.05
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Ammonium Bifluoride
- Features
- Deliquescent
- Container Material
- Plastic
- Special Information
- Deliquescent
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Ammonium Bifluoride, Concentration Not Applicable, CAS Number 1341-49-7, Molecular Weight 57.05, Chemical Formula NH4F; HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.