This item is Discontinued.

Spectrum Anisole, 25g A0492-25G

Anisole, 25g (Discontinued)

  • Mfr # A0492-25G
  • Zoro # G8167448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0492-25G
Zoro #
G8167448
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Anisole
Shelf Life
24 mo
CAS Number
100-66-3
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2222, Anisole, 3, PG III
Chemical Grade
Reagent
Chemical Formula
C6H5OCH3
Molecular Weight
F.W. 108.13
Chemical Container Type
Bottle

Description

Anisole, CAS Number 100-66-3, Molecular Weight 108.14 F.W., Chemical Formula C7H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2909.30.6000, PG III, UN2222

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.